Skip Content
GLOVES PVC 18IN ROUGH RT 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PVC 18IN ROUGH RT 11

HUSTLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM728R
  • Mfr. Model # 728R
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Glove Length 18"
  • Colour Red
  • Item Chemical Resistant Gloves
  • Cuff Gauntlet
  • Lining Interlock Knit
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Glove Size Large
  • Glove Color Family Red
  • Resists Abrasion, Puncture, Cut Resistance
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4111, EN 374-3-2003
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list