Skip Content
GLOVES PVC 14IN SMOOTH BK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PVC 14IN SMOOTH BK 10

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM7714
  • Mfr. Model # 7714
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
  • Colour Black
  • Item Chemical Resistant Gloves
  • Cuff Gauntlet
  • Resists Abrasion, Puncture, Cut Resistance
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
  • Lining Jersey
  • Glove Texture Location Smooth
  • Glove Size Large
  • Glove Length 14"
  • Glove Color Family Black
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 30.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list