GLOVES PVC 12IN ROUGH RT 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES PVC 12IN ROUGH RT 10

HUSTLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM725R
  • Mfr. Model # 725R
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Colour Red
  • Item Chemical Resistant Gloves
  • Cuff Gauntlet
  • Special Features Surface Provides Better Grip, Lower Allergy Risks, Can Easily be One-Hand Used, Wrist Well Protected
  • Resists Abrasion, Puncture, Cut Resistance
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4111, EN 374-3-2003
  • Lining Interlock Knit
  • Glove Color Family Red
  • Glove Size Large
  • Glove Length 12"
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list