Skip Content
GLOVES PVC 12IN ROUGH OR S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES PVC 12IN ROUGH OR S

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM620S
  • Mfr. Model # 620S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

Showa Atlas(R) 620 Gloves. Orange fully coated double-dipped 12 inch (30 cm) PVC gauntlet. Seamless knitted liner. Rough finish. Size: Small. (07).

Technical Specs

  • Colour Orange
  • Size 7/S
  • Lining Seamless Cotton Knit
  • Application Chemical Industry, Alkaline Components, Chemical Industry, Acid Components, Construction, Painting, Public Works, Fishing and Agriculture
  • Finish Rough
  • Length 12"
  • Item Gloves
  • Material PVC
  • Special Features Surface Provides Tactile Feel and Better Grip, Greater Hygiene, Wrist Well Protected, No Irritation by Seams
  • Resists Chemical
  • Thickness 394 mil
  • Standards EN388 - 2003, EN 374-3 - 2003
  • Glove Size Small
  • Glove Length 12"
  • Glove Color Family Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list