Skip Content
GLOVES PVC 12IN ROUGH GR 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PVC 12IN ROUGH GR 10

CANNONBALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM812-10LGE
  • Mfr. Model # 812-10LGE
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Cannonball high grade multi-dipped PVC glove, jersey liner, rough finish, 12 inch gauntlet.

Technical Specs

  • Colour Forest Green
  • Item 12" Gauntlet
  • Application Public Utilities. Petrochemical,Chemical and Construction
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list