Skip Content
GLOVES PVC 12IN ROUGH BL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PVC 12IN ROUGH BL XL

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM660XL
  • Mfr. Model # 660XL
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Showa Atlas(R) PVC Gloves. Blue triple dipped 12 inch (30 cm) PVC gauntlet. Oil resistant. Seamless knitted liner. Rough finish. Size: X-Large.

Technical Specs

  • Colour Two Tone Dark Blue
  • Lining Seamless Cotton Knit
  • Application Assembly, Chemical Processing, Cleaning, Handling Oily Objects, Heavy Duty Handling, Maintenance of Plant
  • Item Gloves
  • Resists Oil and Chemical, Abrasion Resistant
  • Special Features Surface Provides Tactile Feel and Better Grip, Greater Hygiene, Forearm Well Protected, No Irritation by Seams
  • Standards EN388: 2003, EN374-2: 2003, EN374-3: 2003
  • Cuff Gauntlet
  • Glove Length 12"
  • Glove Color Family Blue
  • Glove Size X-Large
  • Supported / Unsupported Supported
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 35.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list