Skip Content
GLOVES PVC 11IN ROUGH GR 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PVC 11IN ROUGH GR 8

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEML811
  • Mfr. Model # L811
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Colour Forest Green
  • Item Gloves
  • Application Chemical, Construction, Petrochemical, Public Utilities
  • Cuff Gauntlet
  • Resists Abrasion, Chemical Resistance
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4111, EN 374-3-2003
  • Lining Cotton Jersey Liner
  • Special Features Wear and Flexibility, Unique, Non-Slip Wet Grip is Suitable for Handling Slick, Abrasive Materials, Dexterity
  • Glove Color Family Green
  • Glove Length 11"
  • Glove Size 8
  • Glove Thickness 30.00 mil
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list