GLOVES PVA FULLY COATED 12IN SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES PVA FULLY COATED 12IN SZ 9

PVA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL15-552-9
  • Mfr. Model # 15-552-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

PVA(TM) polyvinyl fully alcohol-coated gloves, 12 inch gauntlet, size 9. PVA offers good resistance to snags, punctures, abrasion, and cuts.

Technical Specs

  • Lining Interlock Knit
  • Glove Texture Location Smooth
  • Glove Length 12"
  • Glove Size 9

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list