Skip Content
GLOVES PURPLE NITRILE CTD WORK SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PURPLE NITRILE CTD WORK SZ 8

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB40226
  • Mfr. Model # 40226
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Kleenguard(R) Purple Nitrile(R) Foam Coated Gloves, Size 8. Ideal for applications where tactile sensitivity is required.

Technical Specs

  • Size 8/M
  • Colour Black/Blue
  • Gauge 15
  • Application Automotive and Aerospace Assembly, Metal, Glass and Wood handling
  • Length 9"
  • Item Coated Gloves
  • Cuff Knit
  • Resists Abrasion, Cut, Tear, Puncture
  • Standards EN 388, EN 420, EN1149-2, 89/686EEC
  • Lining Nylon/Spandex
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Thumb Style Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list