Skip Content
GLOVES PURE-TOUCH EXAM WHTE PF MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PURE-TOUCH EXAM WHTE PF MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON235
  • Mfr. Model # 235
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Application Automotive, Beauty, Cosmetology, Electronics, Food Preparation Food and Beverage, Processing, Food Service, Laboratory, Clinical, Meat, Fish, Poultry Processing, Pharmaceutical, Printing, Veterinary
  • Item Disposable Gloves
  • Colour White
  • Length 9.5"
  • Material Stretch Vinyl
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Sold As Box
  • Size Medium
  • Powdered/Powder Free Powder Free
  • Color Family Whites
  • Resists Chemicals
  • Special Features Strong and Durable
  • Lining N/A
  • Latex Content Latex Free
  • Palm Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Finish Type Smooth
  • Glove Length 9-1/2"
  • Disposable Glove Material Vinyl
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list