GLOVES PROFLEX CNSTRCTN BLK + TAN X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES PROFLEX CNSTRCTN BLK + TAN X

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO16445
  • Mfr. Model # 16445
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Application Wind Turbine Construction and Maintenance, Cell Tower Installation and Repair, Fire, Rescue, EMT, Rappelling, Riggers, Gaffers, Grips, Climbing Corporate Ladder
  • Length 11"
  • Colour Black/Tan
  • Cut Clute
  • Item Tactical Glove
  • Cuff Hook-and-Loop
  • Size X-Large
  • Closure Type Hook and Loop
  • Palm Material Amara/Rovenica(R)
  • Lining Unlined
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Back Material Spandex(R)
  • Knuckle Padding Material Neoprene
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list