Skip Content
GLOVES PROFLEX CNSTRCTN BLK + TAN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES PROFLEX CNSTRCTN BLK + TAN S

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO16442
  • Mfr. Model # 16442
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Wind Turbine Construction and Maintenance, Cell Tower Installation and Repair, Fire, Rescue, EMT, Rappelling, Riggers, Gaffers, Grips, Climbing Corporate Ladder
  • Colour Black/Tan
  • Item Tactical Glove
  • Length 10-7/16"
  • Cut Clute
  • Cuff Hook-and-Loop
  • Closure Type Hook and Loop
  • Palm Material Amara/Rovenica(R)
  • Size Small
  • Lining Unlined
  • Back Material Spandex(R)
  • Thumb Style Straight
  • Knuckle Padding Material Neoprene
  • Finger Style Full Finger
  • Stitching Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list