Skip Content
GLOVES POWERFLEX PLUS SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES POWERFLEX PLUS SZ 9

POWERPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL80-600-9
  • Mfr. Model # 80-600-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.28 lbs

Product Details

Features a seamless Kevlar(R) knit lining that is palm-dipped with a textured, natural rubber coating . Uncoated back allows air to circulate and the fully coated thumb provides added protection. Agricultural Canada accepted.

Technical Specs

  • Item Kevlar(R) Cut-Resistant Knit Lining Latex Palm Coated
  • Application Sheet Metal, Glass Handling, Recycling, Canning, Bottling
  • Colour Blue and yellow
  • Gauge 10
  • Weight 0.26 lb.
  • Cuff Knit Wrist
  • Standards ANSI CUT 2 , ANSI ABRASION 4 , EN388 3444 , EN407
  • Back Material Kevlar(R)
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Puncture Resistant Yes
  • Glove Size Large
  • Glove Cut Clute
  • Glove Coating Material Natural Rubber Latex
  • Series PowerFlex Plus
  • Palm Material Kevlar(R)/Natural Rubber Latex
  • Stitching Material Polyester
  • Knuckle Padding Material None
  • ANSI Abrasion Cycles 5650
  • ANSI Cut Grams 978
  • ANSI Puncture Newtons 245
  • Finger Material Kevlar(R)/Natural Rubber Latex
  • Glove Length 10-1/4"
  • Glove Coating Finish Crinkled
  • Glove Hand Style Left and Right
  • Glove Coating Coverage Palm and Fingers
  • Glove Lining Material - Cut Resistant Kevlar(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list