Skip Content
GLOVES POWERFLEX PLUS SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES POWERFLEX PLUS SZ 8

POWERPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL80-600-8
  • Mfr. Model # 80-600-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.25 lbs

Product Details

Features a seamless Kevlar(R) knit lining that is palm-dipped with a textured, natural rubber coating . Uncoated back allows air to circulate and the fully coated thumb provides added protection. Agricultural Canada accepted.

Technical Specs

  • Item Kevlar(R) Cut-Resistant Knit Lining Latex Palm Coated
  • Application Sheet Metal, Glass Handling, Recycling, Canning, Bottling
  • Colour Blue and yellow
  • Gauge 10
  • Cuff Knit Wrist
  • Weight 0.26 lb.
  • Standards ANSI CUT 2 , ANSI ABRASION 4 , EN388 3444 , EN407
  • ANSI/ISEA Cut Level 2
  • Back Material Kevlar(R)
  • Finger Style Full
  • Abrasion Resistant Yes
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 4
  • Suggested Use Environment Dry
  • Glove Coating Material Natural Rubber Latex
  • Glove Size Medium
  • Puncture Resistant Yes
  • Glove Cut Clute
  • Series PowerFlex Plus
  • Palm Material Kevlar(R)/Natural Rubber Latex
  • Knuckle Padding Material None
  • ANSI Cut Grams 978
  • Stitching Material Polyester
  • Finger Material Kevlar(R)/Natural Rubber Latex
  • ANSI Abrasion Cycles 5650
  • ANSI Puncture Newtons 245
  • Glove Coating Finish Crinkled
  • Glove Coating Coverage Palm and Fingers
  • Glove Hand Style Left and Right
  • Glove Length 9-3/4"
  • Glove Lining Material - Cut Resistant Kevlar(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list