Skip Content
GLOVES POLYURETHANE-GRAY SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES POLYURETHANE-GRAY SZ 8

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA551438
  • Mfr. Model # 551438
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Colour Gray
  • Item Coated Gloves
  • Gauge 13
  • Size 8
  • Cuff Knit Wrist
  • Application Intricate Assembly: Sorting Small Parts: Electronic Component Assembly
  • Resists Abrasion, Liquids
  • Standards EN388 4131 CE CAT. 2
  • Coating Material Polyurethane Foam
  • ANSI/ISEA Abrasion Level 4
  • Lining Knit
  • Thumb Style Coated
  • ANSI/ISEA Puncture Level 1
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list