GLOVES POLYURETHANE-GRAY SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES POLYURETHANE-GRAY SZ 7

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA551437
  • Mfr. Model # 551437
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Application Intricate Assembly: Sorting Small Parts: Electronic Component Assembly
  • Colour Gray
  • Cuff Knit Wrist
  • Item Coated Gloves
  • Size 7
  • Standards EN388 4131 CE CAT. 2
  • Resists Abrasion, Liquids
  • Gauge 13
  • Coating Material Polyurethane Foam
  • Lining Knit
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Abrasion Level 4
  • Coating Coverage Palm
  • Thumb Style Coated
  • Coating Finish Smooth
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list