GLOVES POLYURETHANE-GRAY SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES POLYURETHANE-GRAY SZ 6

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA551436
  • Mfr. Model # 551436
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Gray
  • Application Intricate Assembly: Sorting Small Parts: Electronic Component Assembly
  • Item Coated Gloves
  • Gauge 13
  • Size 6
  • Cuff Knit Wrist
  • Resists Abrasion, Liquids
  • Standards EN388 4131 CE CAT. 2
  • Lining Knit
  • Coating Material Polyurethane Foam
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Coated
  • Coating Finish Smooth
  • Coating Coverage Palm
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list