Skip Content
GLOVES POLYURETHANE-GRAY SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES POLYURETHANE-GRAY SZ 10

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA551430
  • Mfr. Model # 551430
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Gray
  • Application Intricate Assembly: Sorting Small Parts: Electronic Component Assembly
  • Gauge 13
  • Cuff Knit Wrist
  • Item Coated Gloves
  • Size 10
  • Resists Abrasion, Liquids
  • Standards EN388 4131 CE CAT. 2
  • Lining Knit
  • Coating Material Polyurethane Foam
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Coated
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list