!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, BLACK, POLYURETHANE, SIZE 6

COATED GLOVES, BLACK, POLYURETHANE, SIZE 6

MAPA

COATED GLOVES, BLACK, POLYURETHANE, SIZE 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, BLACK, POLYURETHANE, SIZE 6

COATED GLOVES, BLACK, POLYURETHANE, SIZE 6

MAPA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MPA548396
  • Mfr. Model # 548396
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These black coated gloves have a polyurethane coating. Knit general purpose gloves protect hands when performing light tasks where cut hazards are not a concern, such as handling light cardboard and some automotive parts. Knit gloves are made of spun yarn, making them breathable and formfitting.

Technical Specs

  • Item Coated Glove
  • Glove Coating Coverage Palm and Fingers
  • Colour Black
  • Glove Coating Material Polyurethane
  • Sold As Pair

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list