Skip Content
GLOVES POLY CLR DISPOSABLE XLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES POLY CLR DISPOSABLE XLG

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON144
  • Mfr. Model # 144
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Disposable Gloves
  • Application Fishery, Aquaculture, Food Preparation, Food Service, Hospitality, Housekeeping, Janitorial, Sanitation, Painting, Veterinary
  • Colour Clear
  • Length 9.5"
  • Material PE
  • Size X-Large
  • Cuff Straight
  • Grade A
  • Sold As Box
  • Standards CFIA
  • Color Family Clears
  • Powdered/Powder Free Powder Free
  • Resists Chemicals
  • Lining N/A
  • Latex Content Latex Free
  • Special Features Strong and Durable
  • Palm Thickness 1.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 1.00 - 1.99 mil
  • Glove Length 9-1/2"
  • Glove Size X-Large
  • Disposable Glove Material Polyethylene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List