Skip Content
GLOVES POLY CLR DISPOSABLE LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES POLY CLR DISPOSABLE LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON143
  • Mfr. Model # 143
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Fishery, Aquaculture, Food Preparation, Food Service, Hospitality, Housekeeping, Janitorial, Sanitation, Painting, Veterinary
  • Item Disposable Gloves
  • Length 9.5"
  • Material PE
  • Colour Clear
  • Cuff Straight
  • Size Large
  • Grade A
  • Standards CFIA
  • Sold As Box
  • Color Family Clears
  • Powdered/Powder Free Powder Free
  • Special Features Strong and Durable
  • Resists Chemicals
  • Lining N/A
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 1.00 mil
  • Disposable Glove Palm Thickness Range 1.00 - 1.99 mil
  • Disposable Glove Material Polyethylene
  • Glove Length 9-1/2"
  • Glove Size Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List