Skip Content
GLOVES PINK NITRILE EXAM PF MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PINK NITRILE EXAM PF MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON971
  • Mfr. Model # 971
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Application Beauty, Cosmetology, Dental, Hygienics, EMS, Paramedics, General Cleaning, Maintenance, Laboratory, Clinical, Medical Examination, Veterinary
  • Material Nitrile
  • Length 9.5"
  • Colour Pink
  • Item Nitrile Disposable Glove
  • Size Medium
  • Cuff Beaded
  • Grade A
  • Standards CFIA, MDL
  • Powdered/Powder Free Powder Free
  • Sold As Box of 100
  • Color Family Pinks
  • Special Features Extra Thin for Touch Sensitivity, Flexibility Eases Hand Fatigue
  • Resists Chemical, Solvent Resistance
  • Lining N/A
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Palm Thickness 3.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list