GLOVES PF NITRILE EXAM S 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES PF NITRILE EXAM S 100/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFSU690S
  • Mfr. Model # SU690S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2396
  • Shipping Weight 1.477 lbs

Product Details

Supreno(R) Se Blue nitrile standard examination glove.

Technical Specs

  • Colour Blue
  • Item Disposable Gloves
  • Application EMS, Dental, Healthcare, Automotive, Laboratory, Industrial Safety
  • Cuff Beaded
  • Resists Day to Day Hazards
  • Lining Unlined
  • Standards ASTM D 6319, NFPA 1999
  • Metal Detectable Yes
  • Powdered/Powder Free Powder Free
  • Special Features Ambidextrous
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Palm Thickness 4.30 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Small
  • Glove Length 9-3/4"
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 7.10 mil
  • Cuff Thickness 3.50 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list