Skip Content
GLOVES PF NITRILE EXAM BK XS 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES PF NITRILE EXAM BK XS 100/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFMK296XS
  • Mfr. Model # MK296XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2396
  • Shipping Weight 4.44 lbs

Product Details

Midknight(R) Black nitrile standard examination glove.

Technical Specs

  • Item Disposable Gloves
  • Colour Black
  • Application Automotive, Emergency Medical Services, Laboratory, Law Enforcement, Life Sciences (Pharmaceutical, Biopharmaceutical and Medical Devices), Tattoo Artists
  • Cuff Beaded
  • Resists Day to Day Hazards
  • Standards ASTM D 6319
  • Metal Detectable No
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 4.70 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Nitrile
  • Glove Length 9-3/4"
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size X-Small
  • Cuff Thickness 3.10 mil
  • Finger Thickness 5.50 mil
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list