GLOVES PF LATEX EXAM L 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES PF LATEX EXAM L 100/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFMF300L
  • Mfr. Model # MF300L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2400
  • Shipping Weight 16.67 lbs

Product Details

Diamond Grip(TM) natural latex standard examination glove.

Technical Specs

  • Colour Natural
  • Application Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
  • Item Disposable Gloves
  • Cuff Beaded
  • Standards ISO 13485, ASTM D 3578
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.30 mil
  • Latex Content Contains Latex
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-3/4"
  • Glove Size Large
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Material Natural Rubber Latex
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fingers Only
  • Cuff Thickness 5.10 mil
  • Finger Thickness 7.90 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list