Skip Content
GLOVES PETRPFLEX GAUNTLET 14IN SZ 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES PETRPFLEX GAUNTLET 14IN SZ 1

PETROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL12-214-10
  • Mfr. Model # 12-214-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.87 lbs

Product Details

Petro Flex(R) gloves fully coated 14 inch gauntlet, black color, size 10.

Technical Specs

  • Colour Black
  • Lining Jersey
  • Glove Size 10
  • Glove Color Family Black
  • Glove Length 14"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list