Skip Content
GLOVES PERFORMANCE OIL + GAS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES PERFORMANCE OIL + GAS L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGP4L
  • Mfr. Model # GP4L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2460
  • Shipping Weight 0.44 lbs

Product Details

High performance mechanic glove has reinforced, textured leather palm patches with pads for extra impact resistance and gripping power. Synthetic leather palm material is oil and abrasion resistant. Heavy-duty rubber padded backhand and fingers give excellent grip, comfort and impact resistance. Recommended for oil, gas and petrochemical. Large.

Technical Specs

  • Application Performance Oil & Gas
  • Colour Black/Lime with Grey Neoprene
  • Item Mechanics Gloves
  • Size Large
  • Cuff Neoprene
  • Palm Material Textured Synthetic Leather
  • Closure Type Hook & Loop
  • Back Material Rubber Pad on Spandex
  • Palm Construction Reinforced Padded
  • Knuckle Padding Material Rubber Padded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list