Skip Content
GLOVES PERF KNUCKLE PROTECT MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES PERF KNUCKLE PROTECT MED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGLM2KM
  • Mfr. Model # GLM2KM
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

High impact knuckle protector. Black spandex mesh back for added comfort. Double layered synthetic palm and two fingers for durability. Slip on wrist style with rubberized velcro closure.

Technical Specs

  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list