Skip Content
GLOVES PERF DYNEEMA SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES PERF DYNEEMA SMALL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGLM5DS
  • Mfr. Model # GLM5DS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Resistance to not just cut, but abrasion and chemicals, as well. Bi-polymer coated palm for excellent wet or dry grip. Cut level resistance CE5. Abrasion resistance level CE4.

Technical Specs

  • Size Small
  • Standards CE 4 (Cut), CE 4 (Abrasion)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List