GLOVES PERF CARBON-X LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES PERF CARBON-X LARGE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGLM1CL
  • Mfr. Model # GLM1CL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

CarbonX(R) fabric provides best available protection against flame and heat. Does not melt or shrink (good to 2,800 degree F). Features: flame resistant lining, Pittards(R) FIRE BLOC(TM) leather palm for durability, sewn with black kevlar thread, padded,

Technical Specs

  • Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list