GLOVES ORIGINAL INSULATED SZ XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ORIGINAL INSULATED SZ XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG95-012
  • Mfr. Model # MG95-012
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Cold Weather
  • Colour Black
  • Size 2X-Large
  • Item Glove
  • Closure Type Hook & Loop
  • Palm Material Clarino(R)
  • Lining Fleece
  • Back Material Water Repellent
  • Palm Construction 2-Piece
  • Thumb Style Full
  • Finger Style Full
  • Stitching Material Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list