Skip Content
GLOVES ORIGINAL INSULATED SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ORIGINAL INSULATED SZ XL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG95-011
  • Mfr. Model # MG95-011
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Cold Weather
  • Colour Black
  • Item Glove
  • Size X-Large
  • Lining Fleece
  • Closure Type Hook & Loop
  • Palm Material Clarino(R)
  • Back Material Water Repellent
  • Thumb Style Full
  • Palm Construction 2-Piece
  • Stitching Material Thread
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list