GLOVES ORIGINAL COVERT TCTCL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES ORIGINAL COVERT TCTCL XL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG55-011
  • Mfr. Model # MG55-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Original Mechanix Wear(R) gloves, size x-large, covert color.

Technical Specs

  • Size X-Large
  • Colour Covert
  • Item Mechanics Gloves
  • Application General Work
  • Closure Type Hook-and-Loop
  • Lining Foam Padding
  • Thumb Style Wing
  • Back Material Spandex
  • Palm Material Synthetic Leather
  • Palm Construction Spandex
  • Stitching Material Nylon
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list