Skip Content
Discontinued with Replacement
GLOVES ORIGINAL COVERT TCTCL SZ MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ORIGINAL COVERT TCTCL SZ MED

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG55-009
  • Mfr. Model # MG55-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs
Suggested Replacement Product
PRO GLOVES M TPR CLOSURE SINGLE LAYER PR

Price: NA

Product Details

Original Mechanix Wear(R) gloves, size medium, covert color.

Technical Specs

  • Size Medium
  • Colour Covert
  • Application General Work
  • Item Mechanics Gloves
  • Lining Foam Padding
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Palm Construction Spandex
  • Thumb Style Wing
  • Sub-Category General Utility
  • Stitching Material Nylon
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list