Skip Content
Discontinued with Replacement
GLOVES ORIGINAL COVERT TCTCL SZ LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ORIGINAL COVERT TCTCL SZ LGE

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG55-010
  • Mfr. Model # MG55-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Suggested Replacement Product
PRO GLOVES L TPR CLOSURE SINGLE LAYER PR

Price: NA

Product Details

Original Mechanix Wear(R) gloves, size large, covert color.

Technical Specs

  • Colour Covert
  • Size Large
  • Application General Work
  • Item Mechanics Gloves
  • Lining Foam Padding
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Palm Construction Spandex
  • Thumb Style Wing
  • Stitching Material Nylon
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List