Discontinued with Replacement
GLOVES ORANGE XL SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ORANGE XL SZ 9.5

MARIGOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMDG02T9.5
  • Mfr. Model # G02T9.5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2408
  • Shipping Weight 6.94 lbs
Suggested Replacement Product
GLOVES LATEX SIZE10 13IN OR

Your Price: NA

Product Details

Marigold Industrial orange supa weight latex gloves are flocklined with a slightly longer cuff. Size X-large

Technical Specs

  • Colour Orange
  • Lining Flock
  • Item Gloves
  • Cuff Beaded
  • Special Features Marigold Industrial Orange Supa Weight Latex Gloves are Flocklined With a Slightly Longer Cuff, This Glove Has a Sandblast Grip for Extra Sensitivity
  • Glove Size 9-1/2
  • Glove Length 13"
  • Glove Color Family Orange

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list