Skip Content
GLOVES ORANGE MED SZ 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES ORANGE MED SZ 7.5

MARIGOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMDG02T7.5
  • Mfr. Model # G02T7.5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2408
  • Shipping Weight 0.19 lbs

Product Details

Marigold Industrial orange supa weight latex gloves are flocklined with a slightly longer cuff. Size medium.

Technical Specs

  • Colour Orange
  • Size 7.5
  • Lining Flock
  • Finish Textured
  • Length 245 Mm
  • Material Nitrile
  • Item Gloves
  • Cuff Beaded
  • Special Features Marigold Industrial Orange Supa Weight Latex Gloves are Flocklined With a Slightly Longer Cuff, This Glove Has a Sandblast Grip for Extra Sensitivity
  • Thickness 27 Mil
  • Glove Length 13"
  • Glove Size 7-1/2
  • Glove Color Family Orange

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list