Skip Content
GLOVES NYLON KNIT WATER REPEL NVY 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NYLON KNIT WATER REPEL NVY 9

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN4WD9
  • Mfr. Model # GKN4WD9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Navy water repellent-treated nylon knit gloves. Breathable black nitrile diamond pattern foam on palm and fingers. Canadian Food Inspection Agency (CFIA) accepted. Size 9.

Technical Specs

  • Colour Navy/Black
  • Item Coated Gloves
  • Size 9
  • Coating Material Black Nitrile Foam
  • Standards CFIA
  • Coating Coverage Palm/Fingertips
  • Cuff Knit
  • Lining Water Repellent-Treated Nylon

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List