Skip Content
GLOVES NYLON KNIT WATER REPEL NVY 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NYLON KNIT WATER REPEL NVY 7

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN4WD7
  • Mfr. Model # GKN4WD7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Navy water repellent-treated nylon knit gloves. Breathable black nitrile diamond pattern foam on palm and fingers. Canadian Food Inspection Agency (CFIA) accepted. Size 7.

Technical Specs

  • Colour Navy/Black
  • Size 7
  • Standards CFIA
  • Coating Coverage Palm/Fingertips
  • Coating Material Black Nitrile Foam
  • Item Coated Gloves
  • Lining Water Repellent-Treated Nylon
  • Cuff Knit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list