Skip Content
GLOVES NYLON KNIT PU PALM WHITE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NYLON KNIT PU PALM WHITE 8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKP1GP8
  • Mfr. Model # GKP1GP8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2424
  • Shipping Weight 0.05 lbs

Product Details

White nylon knit gloves. Seamless polyurethane coating on palm/fingers for lightweight strength. Abrasion resistance. Latex/silicone free. Canadian Food Inspection Agency (CFIA) approved. Size 8.

Technical Specs

  • Colour White/White
  • Item Coated Nylon Knit Work Glove
  • Size 8
  • Coating Material Polyurethane
  • Resists Abrasion
  • Standards CFIA
  • Coating Coverage Palm/Fingertips
  • Cuff Knit
  • Lining Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list