Skip Content
GLOVES NYLON KNIT NITRLE WHT/BLU 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NYLON KNIT NITRLE WHT/BLU 10

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN2BLP10
  • Mfr. Model # GKN2BLP10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.1 lbs

Product Details

Lightweight white nylon knit. Seamless blue nitrile coating on palm and fingertips for strength and abrasion resistance. Canadian Food Inspection Agency (CFIA) accepted. Size 10.

Technical Specs

  • Colour White/Blue
  • Item Coated Gloves
  • Size 10
  • Standards CFIA
  • Resists Abrasion
  • Coating Material Blue Nitrile
  • Coating Coverage Palm/Fingertips
  • Cuff Knit
  • Lining Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List