GLOVES NYLON KNIT NITRILE WHT/GRY 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NYLON KNIT NITRILE WHT/GRY 7

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN1GP7
  • Mfr. Model # GKN1GP7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.1 lbs

Product Details

Super lightweight white nylon knit. Seamless gray foam nitrile coating on palm and fingertips for strength and abrasion resistance. Size 7.

Technical Specs

  • Item Coated Gloves
  • Colour White/Gray
  • Size 7
  • Resists Abrasion, Punctures, Cuts, Snags, Petroleum,Acids, Aromatic, Chlorinated Solvents
  • Coating Material Gray Foam Nitrile
  • Coating Coverage Palm/Fingertips
  • Cuff Knit
  • Lining Seamless nylon knit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list