Skip Content
GLOVES NYLON KNIT NITRILE WHT/BLU 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NYLON KNIT NITRILE WHT/BLU 8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN2BLP8
  • Mfr. Model # GKN2BLP8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.09 lbs

Product Details

Lightweight white nylon knit. Seamless blue nitrile coating on palm and fingertips for strength and abrasion resistance. Canadian Food Inspection Agency (CFIA) accepted. Size 8.

Technical Specs

  • Colour White/Blue
  • Item Coated Gloves
  • Size 8
  • Resists Abrasion
  • Standards CFIA
  • Coating Material Blue Nitrile
  • Coating Coverage Palm/Fingertips
  • Cuff Knit
  • Lining Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list