GLOVES NYLON KNIT NITRILE COAT PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NYLON KNIT NITRILE COAT PALM

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-920-10
  • Mfr. Model # 11-920-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.13 lbs

Product Details

12 pack Hyflex(R) 11-920 glove, size 10.The multi-layer dipping process provides a barrier from oils while maintaining a solid grip. The combination of the ergonomic design of the liner and coating provides an incredible dexterity, comfort and durability.

Technical Specs

  • Item Coated Gloves
  • Colour Blue
  • Gauge 15
  • Cuff Knit
  • Resists Oil Repellent
  • Standards EN388 3131, ANSI 1
  • Lining Nylon
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 3
  • Suggested Use Environment Dry/Light Oil
  • ANSI/ISEA Abrasion Level 4
  • Application Engine and Transmission Assembly, Handling Machine Parts Free from Shavings and Sharp Edges, Handling Small Castings, Gears and Other Abrasive Edged Parts, Light Metal Fabrication and Parts Handling, Light Stamping in Oily Environments, Product Inspection
  • Thumb Style Full
  • ANSI Cut Grams 303
  • Glove Length 10-1/4"
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list