Skip Content
GLOVES NYLON KNIT NITRILE BLK/BLK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NYLON KNIT NITRILE BLK/BLK 6

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN2BP6
  • Mfr. Model # GKN2BP6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2418
  • Shipping Weight 0.1 lbs

Product Details

Seamless black nylon knit. Black nitrile-dipped palm and fingertips. Canadian Food Inspection Agency (CFIA) accepted. Size 6.

Technical Specs

  • Size 6
  • Colour Black/Black
  • Item Coated Gloves
  • Standards CFIA
  • Coating Material Black Nitrile
  • Coating Coverage Palm/Fingertips
  • Cuff Knit
  • Resists Abrasion, Punctures, Cuts, Snags, Petroleum,Acids, Aromatic, Chlorinated Solvents
  • Lining Seamless nylon knit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list