Skip Content
GLOVES NYLON KNIT FULL CT NITRILE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES NYLON KNIT FULL CT NITRILE 7

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN3GF7
  • Mfr. Model # GKN3GF7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2421
  • Shipping Weight 0.11 lbs

Product Details

White nylon knit gloves fully coated to wrist with black nitrile foam. Seamless. Good wet and dry grip. Canadian Food Inspection Agency (CFIA) accepted. Size 7.

Technical Specs

  • Colour White/Black
  • Item Coated Gloves
  • Size 7
  • Coating Coverage Full
  • Standards CFIA
  • Coating Material Black Nitrile Foam
  • Cuff Knit
  • Lining Seamless nylon knit liner

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List