Skip Content
GLOVES NYLON KNIT FULL CT NITRILE 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NYLON KNIT FULL CT NITRILE 6

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN3GF6
  • Mfr. Model # GKN3GF6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2421
  • Shipping Weight 1.1 lbs

Product Details

White nylon knit gloves fully coated to wrist with black nitrile foam. Seamless. Good wet and dry grip. Canadian Food Inspection Agency (CFIA) accepted. Size 6.

Technical Specs

  • Standards CFIA
  • Size 6
  • Colour White/Black
  • Item Coated Gloves
  • Coating Coverage Full
  • Coating Material Black Nitrile Foam
  • Cuff Knit
  • Lining Seamless nylon knit liner

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list