Skip Content
GLOVES NYLON KNIT DOTTED NITRILE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NYLON KNIT DOTTED NITRILE 9

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN4D9
  • Mfr. Model # GKN4D9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Green nylon knit nitrile dipped gloves. Seamless. Ultra-thin dotted black nitrile foam on palm and fingertips offers excellent dexterity and comfort. Canadian Food Inspection Agency (CFIA) accepted. Size 9.

Technical Specs

  • Gauge 15
  • Colour Green/Black
  • Item Coated Nylon Knit Work Glove
  • Standards
  • Cuff Knit
  • Lining Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list