GLOVES NYLON KNIT DOTTED NITRILE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NYLON KNIT DOTTED NITRILE 10

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKN4D10
  • Mfr. Model # GKN4D10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Green nylon knit nitrile dipped gloves. Seamless. Ultra-thin dotted black nitrile foam on palm and fingertips offers excellent dexterity and comfort. Canadian Food Inspection Agency (CFIA) accepted. Size 10.

Technical Specs

  • Colour Green/Black
  • Gauge 15
  • Item Coated Nylon Knit Work Glove
  • Standards
  • Cuff Knit
  • Lining Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list