Skip Content
GLOVES NYLON ANTI-VIB LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NYLON ANTI-VIB LARGE

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS10VIB-LGE
  • Mfr. Model # S10VIB-LGE
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2468
  • Shipping Weight 0.33 lbs

Product Details

Black nylon, 7 gauge shell for toughness. Machine washable. Rot resistant. Elastic wrist for a snug fit. Meets anti-vibration standard ISO 10819: 1996 and ANSI S3.40

Technical Specs

  • Item Vibrastop Anti-Vibration Full-Finger Gloves
  • Standards ISO 10819:1996, ANSI S3.40, CE, EN 388X343
  • Size Large
  • Features Work with Pneumatic Vibrating Tools
  • Cuff Elastic
  • Palm Construction Anti-Vibration Palm Padding
  • Finger Style Full
  • Back Material Nylon
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List